Chatsworth Double-Sided Shelf For 19-Inch Rack | Graybar Store
Chatsworth - Double-Sided Shelf For 19-Inch Rack
+ / - Hover over image to Zoom
Other Views

    Double-Sided Shelf For 19-Inch Rack

    Manufacturer: Chatsworth
         

    Double-sided shelf provides centered loading for deeper and heavier equipment. Shelf mounts on 3 inch deep double-sided racks only.

    Shelf is made of strong, lightweight aluminum and supports up to 100 pounds.
    See More >>
    • Manufacturer Chatsworth
    • Type Double-Sided Shelf For 19-Inch Rack
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Width (Inches)
    Depth (Inches)
    Color
    Height (Inches)
    Rack Units
    Use With
    Mounting Type
    Material
    Price
    40108-719
    95018193
    19 in.
    21.5
    Black
    4
    $
    132
    .00
    /
    EA
    95018193
    Width (Inches)
    19 in.
    Depth (Inches)
    21.5
    Color
    Black
    Height (Inches)
    Rack Units
    4
    Use With
    Mounting Type
    Material
    $
    132
    .00
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    40108-519
    88316074
    19 in.
    21.5
    Clear
    4
    $
    132
    .00
    /
    EA
    88316074
    Width (Inches)
    19 in.
    Depth (Inches)
    21.5
    Color
    Clear
    Height (Inches)
    Rack Units
    4
    Use With
    Mounting Type
    Material
    $
    132
    .00
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    40108-723
    96079988
    23 in.
    21.75
    Black
    6.13 in.
    3
    Double-Sided Racks
    Rack Mount
    Aluminum
    $
    184
    .49
    /
    EA
    96079988
    Width (Inches)
    23 in.
    Depth (Inches)
    21.75
    Color
    Black
    Height (Inches)
    6.13 in.
    Rack Units
    3
    Use With
    Double-Sided Racks
    Mounting Type
    Rack Mount
    Material
    Aluminum
    $
    184
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95018193 SKU, 95018193 ANALYTICS...
    Color
    Black
    Height (Inches)
    Rack Units
    4
    Use With
    Mounting Type
    Material
    Price
    $
    132
    .00
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88316074 SKU, 88316074 ANALYTICS...
    Color
    Clear
    Height (Inches)
    Rack Units
    4
    Use With
    Mounting Type
    Material
    Price
    $
    132
    .00
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96079988 SKU, 96079988 ANALYTICS...
    Color
    Black
    Height (Inches)
    6.13 in.
    Rack Units
    3
    Use With
    Double-Sided Racks
    Mounting Type
    Rack Mount
    Material
    Aluminum
    Price
    $
    184
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available