Chatsworth 40108-723 Double-Sided Shelf, Aluminum, Black, 23 in. Rack | Graybar Store
Chatsworth - Double-Sided Shelf, Aluminum, Black, 23 in. Rack - 40108-723
+ / - Hover over image to Zoom
Other Views

    Double-Sided Shelf, Aluminum, Black, 23 in. Rack

    Manufacturer: Chatsworth
    Manufacturer #: 40108-723
    SKU: 96079988
    $184.49
    Checking Pricing
         
    Width (Inches):23 in.
    Depth (Inches):21.75 in.
    Rack Units:3
    Color:Black
    Height (Inches):6.13 in.
    Use With:Double-Sided Racks
    Mounting Type:Rack Mount
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 40108-723
    • Color Black
    • Type Double-Sided Shelf For 19-Inch Rack
    • Rack Units 3
    • Depth (Inches) 21.75 in.
    • Height (Inches) 6.13 in.
    • Mounting Type Rack Mount
    • Width (Inches) 23 in.
    • Material Aluminum
    • Use With Double-Sided Racks
    • Country of Origin US - USA
    Product Overview:
    Double-Sided Shelf, Black, Aluminum, Rack Units: 3, Width (Inches): 23 in