B-Line (Eaton) SB596S19153SFB Solid Shelf, Steel, Heavy Duty, Double Sided, Rack Mount, 30 D x 13-1/2 in. W | Graybar Store
B-Line (Eaton) - Solid Shelf, Steel, Heavy Duty, Double Sided, Rack Mount, 30 D x 13-1/2 in. W - SB596S19153SFB
+ / - Hover over image to Zoom
Other Views

    Solid Shelf, Steel, Heavy Duty, Double Sided, Rack Mount, 30 D x 13-1/2 in. W

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SB596S19153SFB
    SKU: 25107468
    $207.79
    Checking Pricing
         
    Height (Inches):6 in.
    Color:Black
    Depth (Inches):30 in.
    Use With:Network Equipment Rack
    Mounting Type:Rack Mount
    Width (Inches):19-5/16 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SB596S19153SFB
    • Color Black
    • Type Solid Shelf
    • Depth (Inches) 30 in.
    • Height (Inches) 6 in.
    • Mounting Type Rack Mount
    Product Overview:
    Eaton® B-Line Double-Sided Shelf, Black, Steel, Width (Inches): 19-5/16 in
    Double sided rack mount shelf is used to support large monitors, CPUs and printers. Shelf as a 200 pound load capacity.