Panduit PCSB2/0-2-12 Double-Sided Multi-Tap Connector with Clear Insulation | Graybar Store
Panduit - Double-Sided Multi-Tap Connector with Clear Insulation - PCSB2/0-2-12
+ / - Hover over image to Zoom
Other Views

    Double-Sided Multi-Tap Connector with Clear Insulation

    Manufacturer: Panduit
    Manufacturer #: PCSB2/0-2-12
    SKU: 99517725
    $25.55
    Checking Pricing
         
    Wire Size:14 AWG to 2/0 AWG
    No. of Ports:2
    Material:High Strength Aluminum Alloy
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PCSB2/0-2-12
    • No. of Ports 2
    • Insulation Material PVC
    • Materials Aluminum
    Product Overview:
    Double-sided 2-port tap connector with clear insulation for 14 to 2/0 AWG stranded wire and 14 to 10 AWG solid wire.