Panduit PCSB4-3-12Y Double-Sided Multi-Tap Connector with Clear Insulation | Graybar Store
Panduit - Double-Sided Multi-Tap Connector with Clear Insulation - PCSB4-3-12Y
+ / - Hover over image to Zoom
Other Views

    Double-Sided Multi-Tap Connector with Clear Insulation

    Manufacturer: Panduit
    Manufacturer #: PCSB4-3-12Y
    SKU: 25069090
    $20.55
    Checking Pricing
         
    Wire Size:14 AWG to 4 AWG
    No. of Ports:3
    Material:High Strength Aluminum Alloy
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PCSB4-3-12Y
    • No. of Ports 3
    • Insulation Material PVC
    • Materials Aluminum
    Product Overview:
    Double-sided 3-port tap connector with clear insulation for 14 to 4 AWG wire.