Panduit PCSB250-4-6Y Double-Sided Multi-Tap Connector with Clear Insulation | Graybar Store
Panduit - Double-Sided Multi-Tap Connector with Clear Insulation - PCSB250-4-6Y
+ / - Hover over image to Zoom
Other Views

    Double-Sided Multi-Tap Connector with Clear Insulation

    Manufacturer: Panduit
    Manufacturer #: PCSB250-4-6Y
    SKU: 25069084
    $37.30
    Checking Pricing
         
    Wire Size:10 AWG to 250 kcmil
    No. of Ports:4
    Material:High Strength Aluminum Alloy
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PCSB250-4-6Y
    • No. of Ports 4
    • Insulation Material PVC
    • Materials Aluminum
    Product Overview:
    Double-sided 4-port tap connector with clear insulation for 10 AWG to 250 kcmil wire.