Thomas and Betts Homac CSB 250-4 Double-Sided Insulated Multi-Cable Connector Block | Graybar Store
Thomas and Betts Homac - Double-Sided Insulated Multi-Cable Connector Block - CSB 250-4
+ / - Hover over image to Zoom
Other Views

    Double-Sided Insulated Multi-Cable Connector Block

    Manufacturer: Thomas and Betts Homac
    Manufacturer #: CSB 250-4
    SKU: 25282845
    $45.11
    Checking Pricing
         
    Wire Size:6 AWG to 250 kcmil
    No. of Ports:4
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts Homac
    • Manufacturer # CSB 250-4
    • No. of Ports 4
    • Insulation Material PVC
    • Wire Size 6 AWG to 250 kcmil
    • Material Aluminum
    • For Use With Aluminum, Copper Conductor
    • Country of Origin US - USA
    Product Overview:
    4-outlet double-sided insulated multi-cable connector block for 6 AWG to 250 kcmil.