Hubbell Wiring Device - Kellems FTT2 Double-Sided Adhesive Tape | Graybar Store
Hubbell Wiring Device - Kellems - Double-Sided Adhesive Tape - FTT2
+ / - Hover over image to Zoom
Other Views

    Double-Sided Adhesive Tape

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: FTT2
    SKU: 25138279
    $35.80
    Checking Pricing
         
    Length:75 ft.
    Use With:FloorTrak Floor Cable Cover
    Width (Inches):2
    Fitting Type:Double-Sided Adhesive Tape
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # FTT2
    • Fitting Type Double-Sided Adhesive Tape
    • Length 75 ft.
    • Width (Inches) 2
    • Use With FloorTrak Floor Cable Cover
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Double-Sided Adhesive Tape, Fitting Type: Double-Sided Adhesive Tape, 75 ft