Preformed Line Products DBST-1103 Double Side Tie, Insulator Groove Radius 9/16 in., Conductor Size 0.358 to 0.405 in., Yellow | Graybar Store
Preformed Line Products - Double Side Tie, Insulator Groove Radius 9/16 in., Conductor Size 0.358 to 0.405 in., Yellow - DBST-1103
+ / - Hover over image to Zoom
Other Views

    Double Side Tie, Insulator Groove Radius 9/16 in., Conductor Size 0.358 to 0.405 in., Yellow

    Manufacturer: Preformed Line Products
    Manufacturer #: DBST-1103
    SKU: 88202861
    $9.25
    Checking Pricing
         
    Wire Size:1/0 (6/1) AWG; 1/0 (7W All Aluminum) AWG; 1/0 (7W Aluminum Alloy) AWG
    Length:16 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Preformed Line Products
    • Manufacturer # DBST-1103
    • Length 16 in.
    • Materials Aluminum Alloy
    • Wire Size 1/0 (6/1) AWG; 1/0 (7W All Aluminum) AWG; 1/0 (7W Aluminum Alloy) AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Double Side Tie, Aluminum Alloy, Length 16 in., Wire Size 1/0 AWG (6/1), 1/0 AWG (7W All Aluminum), 1/0 AWG (7W Aluminum Alloy)