Crouse Hinds (Eaton) E1016-1706 Double Set Screw | Graybar Store
Crouse Hinds (Eaton) - Double Set Screw - E1016-1706
+ / - Hover over image to Zoom
Other Views

    Double Set Screw

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: E1016-1706
    SKU: 97180353
    $59.33
    Checking Pricing
         
    Amperage:400A
    Color:Blue
    Gender:Male
    Voltage Rating:600 V AC/V DC
    Wire Size:1/0 to 4/0 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # E1016-1706
    • Color Blue
    • Gender Male
    • Amperage 400A
    Product Overview:
    Cam-Lok™ J-Series E1016 Double Set Screw, Amperage: 400 A, Blue, Voltage Rating: 600 V AC/V DC, Wire Size: 1/0 to 4/0 AWG, Male