Bussmann (Eaton) TB100-05 TB100 Series Double Row Terminal Block, 30A, 300V, Black, 5-Pole | Graybar Store
Bussmann (Eaton) - TB100 Series Double Row Terminal Block, 30A, 300V, Black, 5-Pole - TB100-05
+ / - Hover over image to Zoom
Other Views

    TB100 Series Double Row Terminal Block, 30A, 300V, Black, 5-Pole

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: TB100-05
    SKU: 97228974
    $1.84
    Checking Pricing
         
    Voltage Rating:300 V
    Poles:5
    Depth:0.88 in
    Torque (Inch per Pound):9
    Width (mm):2.53 in
    Amperage Rating:30 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # TB100-05
    • Amperage Rating 30 A
    • Depth 0.88 in
    • Height 0.41 in
    • Poles 5
    Product Overview:
    Eaton® Bussmann Series Double Row Terminal Block, Width (mm): 2.53 in, Height: 0.41 in, Amperage Rating: 30 A