Bussmann (Eaton) TB200HB-10SP TB200HB Series Double Row Terminal Block, 30A, 600V, Black, 10-Pole | Graybar Store
Bussmann (Eaton) - TB200HB Series Double Row Terminal Block, 30A, 600V, Black, 10-Pole - TB200HB-10SP
+ / - Hover over image to Zoom
Other Views

    TB200HB Series Double Row Terminal Block, 30A, 600V, Black, 10-Pole

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: TB200HB-10SP
    SKU: 25277063
    $7.55
    Checking Pricing
         
    Voltage Rating:600 V
    Poles:10
    Depth:1.37 in
    Torque (Inch per Pound):9
    Width (mm):5.13 in
    Amperage Rating:30 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # TB200HB-10SP
    • Amperage Rating 30 A
    • Depth 1.37 in
    • Height 0.75 in
    • Poles 10
    Product Overview:
    Eaton® Bussmann Series Double Row Terminal Block, Width (mm): 5.13 in, Height: 0.75 in, Amperage Rating: 30 A