Ideal Industries 89-310 Double Row Terminal Block | Graybar Store
Ideal Industries - Double Row Terminal Block - 89-310
+ / - Hover over image to Zoom
Other Views

    Double Row Terminal Block

    Manufacturer: Ideal Industries
    Manufacturer #: 89-310
    SKU: 25196783
    $21.20
    Checking Pricing
         
    Voltage Rating:150 V
    Packaging:10 per Pack
    Torque (Inch per Pound):9
    Amperage Rating:20 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 89-310
    • Amperage Rating 20 A
    • Torque (Inch per Pound) 9
    • Packaging 10 per Pack
    • Voltage Rating 150 V
    • Country of Origin MY - Malaysia
    Product Overview:
    Terminal Strip, Center Spacing, One Piece, 10 Circuit(s), 250V (UL), 150V (CSA), 20 Ampere, Wire Size 22 to 14 AWG, NO.6-32 Philips Slot Screw Terminal, Clear/White Cover, Temperature Rating -40 to 260 Deg F, Thermoplastic Housing, Surface Mount.