Belden 2P22IS-CMP-NA-R-BED Double-Pair Cable Plenum CMP | Graybar Store
Belden - Double-Pair Cable Plenum CMP - 2P22IS-CMP-NA-R-BED
+ / - Hover over image to Zoom
Other Views

    Double-Pair Cable Plenum CMP

    Manufacturer: Belden
    Manufacturer #: 2P22IS-CMP-NA-R-BED
    SKU: 99821516
    $1,308.23
    Checking Pricing
         
    Additional Features:Aluminum Foil-Polyester Tape
    Color:Natural
    Packaging:1000 ft Crate Reel Put-Up
    No. of Pairs:2
    Cable Type:Plenum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 2P22IS-CMP-NA-R-BED
    • Cable Type Plenum
    • Color Natural
    • Additional Features Aluminum Foil-Polyester Tape
    • No. of Pairs 2
    • Packaging 1000 ft Crate Reel Put-Up
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    82723 Double-Pair Cable, Natural, Packaging: 1000 ft Crate Reel Put-Up, No. of Pairs: 2, Low Smoke PVC, Gauge: 22 AWG