Phoenix Contact 2770888 Double Level Terminal Block | Graybar Store
Phoenix Contact - Double Level Terminal Block - 2770888
+ / - Hover over image to Zoom
Other Views

    Double Level Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 2770888
    SKU: 99694037
    $5.57
    Checking Pricing
         
    No. of Positions:1
    Voltage Rating:250 V
    Color:Grey
    Packaging:50
    No. of Levels:2
    Width (mm):5.08 mm
    Amperage Rating:12 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2770888
    • Color Grey
    • Amperage Rating 12 A
    • No. of Levels 2
    • No. of Positions 1
    • Width (mm) 5.08 mm
    • Packaging 50
    • Voltage Rating 250 V
    • SAP Material Type ZSTD
    • Country of Origin GR - Greece
    Product Overview:
    Double Level Terminal Block, Packaging: 50, Gray, Width (mm): 5.08 mm, Amperage Rating: 12 A