Phoenix Contact 0461018 Double Level Terminal Block | Graybar Store
Phoenix Contact - Double Level Terminal Block - 0461018
+ / - Hover over image to Zoom
Other Views

    Double Level Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 0461018
    SKU: 99681769
    $11.78
    Checking Pricing
         
    Additional Features:The FBI 10-6 bridge is used in the upper level to connect the return lines for the external loads and LEDs to a common
    Voltage Rating:500 V
    Color:Grey
    Packaging:50
    No. of Levels:3
    Length:66.5 mm
    Width (mm):6.2 mm
    Amperage Rating:34 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0461018
    • Color Grey
    • Additional Features The FBI 10-6 bridge is used in the upper level to connect the return lines for the external loads and LEDs to a common
    • Amperage Rating 34 A
    • Height 69.5 (NS 35/7,5) mm; 77 (NS 35/15) mm
    • IEC Rating IEC 60947-7-1; IEC
    • Length 66.5 mm
    • No. of Levels 3
    • Width (mm) 6.2 mm
    • Packaging 50
    • Voltage Rating 500 V
    • Country of Origin PL - Poland
    Product Overview:
    Double Level Terminal Block, Packaging: 50, Gray, Width (mm): 6.2 mm, Height: 69.5 (NS 35/7,5) mm; 77 (NS 35/15) mm, Amperage Rating: 34 A