Phoenix Contact 2774017 Double-Level Terminal Block | Graybar Store
Phoenix Contact - Double-Level Terminal Block - 2774017
+ / - Hover over image to Zoom
Other Views

    Double-Level Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 2774017
    SKU: 99536155
    $5.81
    Checking Pricing
         
    Wire Size:24 to 12
    No. of Levels:2
    Width (mm):6.2
    Color:Grey
    No. of Positions:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2774017
    • Color Grey
    • No. of Levels 2
    • No. of Positions 2
    • Width (mm) 6.2
    • Wire Size 24 to 12
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Double-level grey terminal block, 24 to 12 AWG, 2-Level, 2-Pole, width 6.2 mm.
    • AWG: 24 - 12
    • Width: 6.2 mm
    • Color: Grey