Phoenix Contact 3031429 Double Level Spring Cage Terminal Block | Graybar Store
Phoenix Contact - Double Level Spring Cage Terminal Block - 3031429
+ / - Hover over image to Zoom
Other Views

    Double Level Spring Cage Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 3031429
    SKU: 99694688
    $3.66
    Checking Pricing
         
    Additional Features:Compact design for maximum space savings; Connect the levels using FBS ...-PV bridges
    Voltage Rating:300 (CSA) V; 500 (IEC) V
    Color:Grey
    Packaging:50
    No. of Levels:2
    Length:83.5 mm
    Use With:Railway
    Width (mm):6.2 mm
    Amperage Rating:32 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3031429
    • Color Grey
    • Additional Features Compact design for maximum space savings; Connect the levels using FBS ...-PV bridges
    • Amperage Rating 32 A
    • Height 47.5 mm
    • IEC Rating IEC 60947-7-1
    • Length 83.5 mm
    • No. of Levels 2
    • Width (mm) 6.2 mm
    • Packaging 50
    • Use With Railway
    • Voltage Rating 300 (CSA) V; 500 (IEC) V
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Double Level Spring Cage Terminal Block, Packaging: 50, Gray, Width (mm): 6.2 mm, Height: 47.5 mm, Amperage Rating: 32 A