Phoenix Contact 3038464 Double Level Spring Cage Terminal Block | Graybar Store
Phoenix Contact - Double Level Spring Cage Terminal Block - 3038464
+ / - Hover over image to Zoom
Other Views

    Double Level Spring Cage Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 3038464
    SKU: 25064516
    $3.49
    Checking Pricing
         
    Additional Features:Two large-surface labeling options
    Voltage Rating:500 V
    Color:Grey
    Packaging:50
    No. of Levels:2
    Length:78 mm
    Width (mm):5.2 mm
    Amperage Rating:26 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3038464
    • Color Grey
    • Additional Features Two large-surface labeling options
    • Amperage Rating 26 A
    • Height 55 (NS 35/7,5) mm
    • IEC Rating IEC 60947-7-1
    • Length 78 mm
    • No. of Levels 2
    • Width (mm) 5.2 mm
    • Packaging 50
    • Voltage Rating 500 V
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Double Level Spring Cage Terminal Block, Packaging: 50, Gray, Width (mm): 5.2 mm, Height: 55 (NS 35/7,5) mm, Amperage Rating: 26 A