General Cable Double Jacketed Buried Service Wire, Gopher-Resistant, 22 AWG | Graybar Store
General Cable - Double Jacketed Buried Service Wire, Gopher-Resistant, 22 AWG
+ / - Hover over image to Zoom
Other Views

    Double Jacketed Buried Service Wire, Gopher-Resistant, 22 AWG

    Manufacturer: General Cable
         

    • Manufacturer General Cable
    • Gauge 22 AWG
    • Jacket Material Polyethylene
    • Shielded Shielded
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Additional Features
    Color
    Packaging
    No. of Pairs
    Price
    BWFY-6P22-R-2.5K-GCC
    22053650
    Copper-Clad Steel
    Black
    2500 ft Reel
    6
    $
    2003
    .23
    2500 Ft
    /
    Reel
    22053650
    Additional Features
    Copper-Clad Steel
    Color
    Black
    Packaging
    2500 ft Reel
    No. of Pairs
    6
    $
    2003
    .23
    2500 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BWFY-3P22-R-2.5K-GCC
    22124181
    Copper-Clad Steel
    Black
    2500 ft Reel
    3
    $
    1420
    .48
    2500 Ft
    /
    Reel
    22124181
    Additional Features
    Copper-Clad Steel
    Color
    Black
    Packaging
    2500 ft Reel
    No. of Pairs
    3
    $
    1420
    .48
    2500 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22053650 SKU, 22053650 ANALYTICS...
    Packaging
    2500 ft Reel
    No. of Pairs
    6
    Price
    $
    2003
    .23
    2500 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22124181 SKU, 22124181 ANALYTICS...
    Packaging
    2500 ft Reel
    No. of Pairs
    3
    Price
    $
    1420
    .48
    2500 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available