General Cable BWFY-3P22-R-GCC-CUT REEL Double Jacketed Buried Service Wire, Gopher-Resistant, 22 AWG, Cut Reel | Graybar Store
General Cable - Double Jacketed Buried Service Wire, Gopher-Resistant, 22 AWG, Cut Reel - BWFY-3P22-R-GCC-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Double Jacketed Buried Service Wire, Gopher-Resistant, 22 AWG, Cut Reel

    Manufacturer: General Cable
    Manufacturer #: BWFY-3P22-R-GCC-CUT REEL
    SKU: 25055289
    $0.56
    Checking Pricing
         
    No. of Pairs:3
    Packaging:5000 ft Reel
    Additional Features:Copper-Clad Steel
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # BWFY-3P22-R-GCC-CUT REEL
    • Color Black
    • Additional Features Copper-Clad Steel
    • Gauge 22 AWG
    • Jacket Material Polyethylene
    • No. of Pairs 3
    • Shielded Shielded
    • Packaging 5000 ft Reel
    • SAP Material Type ZCUT
    • Country of Origin MX - Mexico
    Product Overview:
    Double Jacketed Buried Service Wire, Black, Packaging: 5000 ft Reel, No. of Pairs: 3, Polyethylene, Gauge: 22 AWG
    Audio, Video And Data Connectivity Range Offers the Flexibility, Modularity And Application Density Needed to Support a Variety of A/V Equipment; Ideal for Larger A/V Connectors Such as VGA And Combination Modules