General Cable BSWF-6P22-R-2.5K-GCC Double Jacketed Buried Service Wire with Aluminum Shield, 22 AWG | Graybar Store
General Cable - Double Jacketed Buried Service Wire with Aluminum Shield, 22 AWG - BSWF-6P22-R-2.5K-GCC
+ / - Hover over image to Zoom
Other Views

    Double Jacketed Buried Service Wire with Aluminum Shield, 22 AWG

    Manufacturer: General Cable
    Manufacturer #: BSWF-6P22-R-2.5K-GCC
    SKU: 22048416
    $1,571.98
    Checking Pricing
         
    Additional Features:Aluminum Tape
    Color:Black
    Packaging:2500 ft Reel
    No. of Pairs:6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # BSWF-6P22-R-2.5K-GCC
    • Color Black
    • Additional Features Aluminum Tape
    • Gauge 22 AWG
    • Jacket Material Polyethylene
    • No. of Pairs 6
    • Shielded Shielded
    • Packaging 2500 ft Reel
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Double Jacketed Buried Service Wire, Black, Packaging: 2500 ft Reel, No. of Pairs: 6, Polyethylene, Gauge: 22 AWG