General Cable BSWF-3P22-R-5K-GCC Double Jacketed Buried Service Wire with Aluminum Shield, 22 AWG | Graybar Store
General Cable - Double Jacketed Buried Service Wire with Aluminum Shield, 22 AWG - BSWF-3P22-R-5K-GCC
+ / - Hover over image to Zoom
Other Views

    Double Jacketed Buried Service Wire with Aluminum Shield, 22 AWG

    Manufacturer: General Cable
    Manufacturer #: BSWF-3P22-R-5K-GCC
    SKU: 22048413
    $2,036.70
    Checking Pricing
         
    Additional Features:Aluminum Tape
    Color:Black
    Packaging:5000 ft Reel
    No. of Pairs:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # BSWF-3P22-R-5K-GCC
    • Color Black
    • Additional Features Aluminum Tape
    • Gauge 22 AWG
    • Jacket Material Polyethylene
    • No. of Pairs 3
    • Shielded Shielded
    • Packaging 5000 ft Reel
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Double Jacketed Buried Service Wire, Black, Packaging: 5000 ft Reel, No. of Pairs: 3, Polyethylene, Gauge: 22 AWG