Pentair Hoffman PTHS242428G4A Protek Type 4/12 Cabinet, Steel, Wall-Mount, Solid Door, 24.09 x 23.62 x 27.95 in. | Graybar Store
Pentair Hoffman - Protek Type 4/12 Cabinet, Steel, Wall-Mount, Solid Door, 24.09 x 23.62 x 27.95 in. - PTHS242428G4A
+ / - Hover over image to Zoom
Other Views

    Protek Type 4/12 Cabinet, Steel, Wall-Mount, Solid Door, 24.09 x 23.62 x 27.95 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: PTHS242428G4A
    SKU: 25423947
    $3,814.66
    Checking Pricing
         
    Height (Inches):24.09 in.
    Rack Units:12
    Use With:Panel-Mounted Devices; Rack Mounted Devices
    Width (Inches):23.62 in.
    Depth (Inches):27.95 in.
    Door Style:16 Gauge Steel Solid Door
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # PTHS242428G4A
    • Type PROTEK Double-Hinged
    • Rack Units 12
    • Depth (Inches) 27.95 in.
    • Door Style 16 Gauge Steel Solid Door
    • Height (Inches) 24.09 in.
    • Width (Inches) 23.62 in.
    • Use With Panel-Mounted Devices; Rack Mounted Devices
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hoffman® Double-Hinged Cabinet, Width (Inches): 23.62 in, Height (Inches): 24.09 in, Depth (Inches): 27.95 in, 16 Gauge Steel Solid Door, Rack Units: 12