Pentair Hoffman - ACCESSPLUS™ Type 1 Network Cabinet, Steel, Wall-Mount, Window Door with Gland Plate, 25.09 x 36.02 x 23.62 in. - EWMWG362425
+ / - Hover over image to Zoom
Other Views

ACCESSPLUS™ Type 1 Network Cabinet, Steel, Wall-Mount, Window Door with Gland Plate, 25.09 x 36.02 x 23.62 in.

Manufacturer: Pentair Hoffman
Manufacturer #: EWMWG362425
SKU: 25231645
Checking Pricing
     
Height (Inches):36.02 in
Depth (Inches):25.09 in
Width (Inches):23.62 in
Material:Steel
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Pentair Hoffman
  • Manufacturer # EWMWG362425
  • Depth (Inches) 25.09 in
  • Height (Inches) 36.02 in
  • Width (Inches) 23.62 in
  • Material Steel
Product Overview:
Hoffman® Double-Hinged Cabinet, Width (Inches): 23.62 in, Depth (Inches): 25.09 in, Height (Inches): 36.02 in, NEMA Ratings: 1, Steel