Pentair Hoffman EWMS242425 ACCESSPLUS™ Type I Network Cabinet, Steel, Wall-Mount, Solid Door, 12 RU | Graybar Store
Pentair Hoffman - ACCESSPLUS™ Type I Network Cabinet, Steel, Wall-Mount, Solid Door, 12 RU - EWMS242425
+ / - Hover over image to Zoom
Other Views

    ACCESSPLUS™ Type I Network Cabinet, Steel, Wall-Mount, Solid Door, 12 RU

    Manufacturer: Pentair Hoffman
    Manufacturer #: EWMS242425
    SKU: 25230197
    $714.65
    Checking Pricing
         
    Height (Inches):23.62 in.
    Color:Black
    Depth (Inches):25.09 in.
    Rack Units:12
    Use With:Wall Mount Cabinet
    Width (Inches):23.62 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # EWMS242425
    • Color Black
    • Mounting Style Rack Mount
    • Type Solid Door Enclosure
    • Rack Units 12
    • Depth (Inches) 25.09 in.
    • Height (Inches) 23.62 in.
    • NEMA Ratings NEMA 1
    • Width (Inches) 23.62 in.
    • Material Steel
    • Includes (20) Mounting Screws
    • Use With Wall Mount Cabinet
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hoffman® Double-Hinged Cabinet, Steel, Height (Inches): 23.62 in, Width (Inches): 23.62 in, Black, NEMA Ratings: 1