Pentair Hoffman EWMWG242425 ACCESSPLUS™ Type 1 Network Cabinet, Steel, Wall-Mount, Window Door with Gland Plate, 25.09 x 23.62 x 23.62 in. | Graybar Store
Pentair Hoffman - ACCESSPLUS™ Type 1 Network Cabinet, Steel, Wall-Mount, Window Door with Gland Plate, 25.09 x 23.62 x 23.62 in. - EWMWG242425
+ / - Hover over image to Zoom
Other Views

    ACCESSPLUS™ Type 1 Network Cabinet, Steel, Wall-Mount, Window Door with Gland Plate, 25.09 x 23.62 x 23.62 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: EWMWG242425
    SKU: 25216838
    $931.37
    Checking Pricing
         
    Height (Inches):23.62 in.
    Depth (Inches):25.09 in.
    Width (Inches):23.62 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # EWMWG242425
    • Mounting Style Wall Mount
    • Depth (Inches) 25.09 in.
    • Height (Inches) 23.62 in.
    • Hinge Type Double-Hinged
    • Latch Self-Latching
    • NEMA Ratings NEMA 1
    • Width (Inches) 23.62 in.
    • Material Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hoffman® Double-Hinged Cabinet, Width (Inches): 23.62 in, Depth (Inches): 25.09 in, Height (Inches): 23.62 in, NEMA Ratings: 1, Steel