Square D (Schneider Electric) ZB5AA7340 Double Headed Pushbutton, Momentary, Plastic | Graybar Store
Square D (Schneider Electric) - Double Headed Pushbutton, Momentary, Plastic - ZB5AA7340
+ / - Hover over image to Zoom
Other Views

    Double Headed Pushbutton, Momentary, Plastic

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB5AA7340
    SKU: 25500585
    $34.59
    Checking Pricing
         
    Knob Style:Flush
    Shape of Head:Rectangular
    Additional Features:Shock-Resistant; Vibration-Resistant
    Color:Green/Red
    Shape:Rectangular
    Use With:Harmony XB5 Non-Illuminated Operators
    Material:Plastic (Bezel)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB5AA7340
    • Color Green/Red
    • Additional Features Shock-Resistant; Vibration-Resistant
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Knob Style Flush
    • Shape Rectangular
    • Shape of Head Rectangular
    • Material Plastic (Bezel)
    • Use With Harmony XB5 Non-Illuminated Operators
    • Country of Origin FR - France
    Product Overview:
    Harmony™ XB5 Pushbutton Head, Green/Red, EN/IEC 60947-1; EN/IEC 60947-5-1; EN/IEC 60947-5-4, Plastic (Bezel), Rectangular