Square D (Schneider Electric) ZB4BW7A3740 Double Headed Pushbutton, Illuminated, Metal | Graybar Store
Square D (Schneider Electric) - Double Headed Pushbutton, Illuminated, Metal - ZB4BW7A3740
+ / - Hover over image to Zoom
Other Views

    Double Headed Pushbutton, Illuminated, Metal

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB4BW7A3740
    SKU: 25320056
    $52.68
    Checking Pricing
         
    Knob Style:Flush
    Additional Features:Shock-Resistant; Vibration-Resistant
    Shape:Rectangular
    Use With:Harmony XB4 Illuminated Double-Headed Pushbuttons
    Material:Metal (Bezel)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB4BW7A3740
    • Additional Features Shock-Resistant; Vibration-Resistant
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Knob Style Flush
    • Shape Rectangular
    Product Overview:
    Harmony™ XB4 Pushbutton Head, EN/IEC 60947-1; EN/IEC 60947-5-1; EN/IEC 60947-5-4; EN/IEC 60947-5-5, Metal (Bezel)