Cooper Lighting (Eaton) LPXH7DH Double Head Exit/Emergency Combo, High Capacity Battery | Graybar Store
Cooper Lighting (Eaton) - Double Head Exit/Emergency Combo, High Capacity Battery - LPXH7DH
+ / - Hover over image to Zoom
Other Views

    Double Head Exit/Emergency Combo, High Capacity Battery

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: LPXH7DH
    SKU: 25415377
    $120.63
    Checking Pricing
         
    Fixture Wattage:1.09
    Remote output capability:High Capacity Output
    Color:White Housing With Red/Green Letters
    Additional Features:Double Heads
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # LPXH7DH
    • Color White Housing With Red/Green Letters
    • Additional Features Double Heads
    • Fixture Wattage 1.09
    • Housing Material Polycarbonate
    • Lamp Type LED
    • Number of Faces 1; 2
    • Remote output capability High Capacity Output
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    LED, White housing, universal face, red and green letters, self-powered, combo unit high power, exit and emergency.