Thomas and Betts 2CKPM Double-Gang Weatherproof Universal While-In-Use Extra Duty Cover | Graybar Store
Thomas and Betts - Double-Gang Weatherproof Universal While-In-Use Extra Duty Cover - 2CKPM
+ / - Hover over image to Zoom
Other Views

    Double-Gang Weatherproof Universal While-In-Use Extra Duty Cover

    Manufacturer: Thomas and Betts
    Manufacturer #: 2CKPM
    SKU: 25699977
    $31.49
    Checking Pricing
         
    Color:Transparent
    No. of Gangs:2
    Depth:2-7/8 in.
    Packaging:4 per Pack
    Mounting Type:Keyhole
    Material:Non-Metallic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 2CKPM
    • Color Transparent
    • Depth 2-7/8 in.
    • Mounting Type Keyhole
    Product Overview:
    Double-Gang Weatherproof Universal While-In-Use Extra Duty Cover, Transparent, No. of Gangs: 2, Mounting Type: Keyhole, Non-Metallic