Thomas and Betts 2CCSD Double-Gang Weatherproof Receptacle Cover | Graybar Store
Thomas and Betts - Double-Gang Weatherproof Receptacle Cover - 2CCSD
+ / - Hover over image to Zoom
Other Views

    Double-Gang Weatherproof Receptacle Cover

    Manufacturer: Thomas and Betts
    Manufacturer #: 2CCSD
    SKU: 88219819
    $26.39
    Checking Pricing
         
    No. of Gangs:2
    Opening:(1) Duplex Receptacle; (1) Single Receptacle
    Color:Silver
    Mounting Type:Device
    Size:1.485 Dia in; 4-9/16 H x 4-5/8 W in
    Packaging:1 Each
    Material:Aluminum
    Use With:Appropriate Red Dot Covers
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 2CCSD
    • Color Silver
    • Size 1.485 Dia in; 4-9/16 H x 4-5/8 W in
    • Brand Red-Dot
    • Materials Aluminum Die Cast
    • Mounting Type Device
    • No. of Gangs 2
    • Opening (1) Duplex Receptacle; (1) Single Receptacle
    • Material Aluminum
    • Packaging 1 Each
    • Use With Appropriate Red Dot Covers
    • SKU Spec Sheet
      2CCSD Specification Sheet
      2CCSD Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Red Dot® Double-Gang Weatherproof Receptacle Cover, Silver, No. of Gangs: 2, Mounting Type: Device, (1) Duplex Receptacle; (1) Single Receptacle, Aluminum