Intermatic WP217 Double-Gang Insert | Graybar Store
Intermatic - Double-Gang Insert - WP217
+ / - Hover over image to Zoom
Other Views

    Double-Gang Insert

    Manufacturer: Intermatic
    Manufacturer #: WP217
    SKU: 99507713
    $4.74
    Checking Pricing
         
    No. of Gangs:2-Gang
    Color:Black
    Opening:(2) Duplex Receptacles; (2) GFCI Receptacle; (2) Toggle Switch
    Use With:Weatherproof Outlet Covers
    Material:99507713
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # WP217
    • Color Black
    • Cover While-In-Use
    • Materials Polycarbonate
    • No. of Gangs 2-Gang
    • Opening (2) Duplex Receptacles; (2) GFCI Receptacle; (2) Toggle Switch
    • Material 99507713
    • Use With Weatherproof Outlet Covers
    • Country of Origin MX - Mexico
    Product Overview:
    Double-Gang Insert, (2) Duplex Receptacles, (2) GFCI Receptacle and (2) Toggle Switch, Black.