Allen Tel AT30D-3-09 Double Gang Faceplate, 3-Port, Ivory | Graybar Store
Allen Tel - Double Gang Faceplate, 3-Port, Ivory - AT30D-3-09
+ / - Hover over image to Zoom
Other Views

    Double Gang Faceplate, 3-Port, Ivory

    Manufacturer: Allen Tel
    Manufacturer #: AT30D-3-09
    SKU: 25702542
    $3.36
    Checking Pricing
         
    No. of Ports:3
    Color:Ivory
    Style:2 Gang Faceplate
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT30D-3-09
    • Color Ivory
    • Style 2 Gang Faceplate
    • No. of Ports 3
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Versatap ivory 2-gang, 3-port faceplate.
    • Accepts all Versatap jack modules
    • Constructed of flame retardant UL94V-0 rated material
    • 3-Port, Ivory