Panduit JBP2SIW Double Gang Extension Outlet Box | Graybar Store
Panduit - Double Gang Extension Outlet Box - JBP2SIW
+ / - Hover over image to Zoom
Other Views

    Double Gang Extension Outlet Box

    Manufacturer: Panduit
    Manufacturer #: JBP2SIW
    SKU: 97214737
    $11.58
    Checking Pricing
         
    Width (Inches):5.05
    Height (Inches):1.62
    Color:International White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # JBP2SIW
    • Color International White
    • Height (Inches) 1.62
    • Materials PVC
    Product Overview:
    Double gang two-piece screw together divided outlet box. Box accepts Pan-Way® Screw-On Faceplates or any NEMA standard double gang faceplate. For use with Pan-Way® T-45 or LD profile raceway. 5.05L x 5.05W x 1.62H (128.2mm x 128.2mm x 41.1mm).