Panduit JBP2WH Double Gang Extension Outlet Box | Graybar Store
Panduit - Double Gang Extension Outlet Box - JBP2WH
+ / - Hover over image to Zoom
Other Views

    Double Gang Extension Outlet Box

    Manufacturer: Panduit
    Manufacturer #: JBP2WH
    SKU: 97190323
    $9.22
    Checking Pricing
         
    Length:5.05 in.
    Height (Inches):1.62
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # JBP2WH
    • Color White
    • Height (Inches) 1.62
    • Length 5.05 in.
    • Materials PVC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Double Gang Power Rated 2-piece Outlet Box, White, Pan-Way Low Voltage Surface Mount Outlet Boxes are one and two-gang style boxes for low voltage and or fiber optic applications, JBX3510, JB1, and JB1D are supplied with adhesive backing.