Thomas and Betts 2CWPDR Double-Gang Device Box Cover | Graybar Store
Thomas and Betts - Double-Gang Device Box Cover - 2CWPDR
+ / - Hover over image to Zoom
Other Views

    Double-Gang Device Box Cover

    Manufacturer: Thomas and Betts
    Manufacturer #: 2CWPDR
    SKU: 88219843
    $87.76
    Checking Pricing
         
    No. of Gangs:2
    Opening:(2) Duplex Receptacles; (2) Spring Doors
    Mounting Type:Device
    Additional Features:Clean cover edges provide good gasket sealing
    Packaging:1 Each
    Material:Aluminum
    Use With:Rigid/IMC Conduits
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 2CWPDR
    • Additional Features Clean cover edges provide good gasket sealing
    • Brand Red-Dot
    • Materials Aluminum Die Cast
    • Mounting Type Device
    • No. of Gangs 2
    Product Overview:
    Double-Gang Device Box Cover, No. of Gangs: 2, Mounting Type: Device, (2) Duplex Receptacles; (2) Spring Doors, Aluminum