Chatsworth 10695-001 Double Earthquake Bracing Kit | Graybar Store
Chatsworth - Double Earthquake Bracing Kit - 10695-001
+ / - Hover over image to Zoom
Other Views

    Double Earthquake Bracing Kit

    Manufacturer: Chatsworth
    Manufacturer #: 10695-001
    SKU: 89026633
    $71.45
    Checking Pricing
         
    Material:Steel
    Color:Gold
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 10695-001
    • Color Gold
    • Type Single Earthquake Bracing Kit
    • Finish Zinc Plated
    • Material Steel
    • Includes (1) Steel Bar; (2) 45 Deg Angle Steel Bars; (8) 1/2 in Split Lock Washers; (8) 1/2-13 Hex Nuts; (8) 1/2-13 x 1-1/4 in Hex Cap Screws
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Double Earthquake Bracing Kit, Gold, Steel, Zinc-Plated
    12 x 12 in Models: Hinged or Non-Hinged Styles; Covers Include Captivated Plated Screw Fasteners; Open Top Assembly; Removable Hinged Cover Latches with Captive Screws; With or Without Knockouts on Wireway Sides