3M 4008-1/2INCHX36YD Double Coated Urethane Foam Tape Acrylic | Graybar Store
3M - Double Coated Urethane Foam Tape Acrylic - 4008-1/2INCHX36YD
+ / - Hover over image to Zoom
Other Views

    Double Coated Urethane Foam Tape Acrylic

    Manufacturer: 3M
    Manufacturer #: 4008-1/2INCHX36YD
    SKU: 99442232
    $63.93
    Checking Pricing
         
    Color:Off-White
    Dimensions:0.5 in W x 36 yd L
    Length:36 yd
    Width (Inches):1/2
    Material:Urethane
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 4008-1/2INCHX36YD
    • Color Off-White
    • Dimensions 0.5 in W x 36 yd L
    • Length 36 yd
    • Width (Inches) 1/2
    • Material Urethane
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3M™ 4008 Double Coated Urethane Foam Tape, Urethane, Off White, Adhesive Type: Acrylic, Temperature Rating: 220 °F; Temperature Resistance 380 °F