3M 66R 3/4 X 36YD Double Coated Urethane Foam Tape | Graybar Store
3M - Double Coated Urethane Foam Tape - 66R 3/4 X 36YD
+ / - Hover over image to Zoom
Other Views

    Double Coated Urethane Foam Tape

    Manufacturer: 3M
    Manufacturer #: 66R 3/4 X 36YD
    SKU: 25258031
    $13.32
    Checking Pricing
         
    Color:Black
    Length:36 yd.
    Width (Inches):0.75
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 66R 3/4 X 36YD
    • Color Black
    • Length 36 yd.
    • Materials Vinyl
    • Thickness 10 mil
    • Width (Inches) 0.75
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Scotch® Double Coated Urethane Foam Tape, Width Inches: 3/4 in, Length: 36 yd, Vinyl, Color: Black