3M 4462B-1INCHX72YD Double Coated Polyethylene Foam Tape | Graybar Store
3M - Double Coated Polyethylene Foam Tape - 4462B-1INCHX72YD
+ / - Hover over image to Zoom
Other Views

    Double Coated Polyethylene Foam Tape

    Manufacturer: 3M
    Manufacturer #: 4462B-1INCHX72YD
    SKU: 99442375
    $31.11
    Checking Pricing
         
    Color:Black
    Dimensions:1 in W x 72 yd L
    Length:72 yd
    Package Quantity:9 per Pack
    Width (Inches):1
    Material:Polyethylene
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 4462B-1INCHX72YD
    • Color Black
    • Dimensions 1 in W x 72 yd L
    • Adhesive Type Rubber
    • Length 72 yd
    Product Overview:
    3M™ 4462 Double Coated Polyethylene Foam Tape, Polyethylene, Package Quantity: 9 per Pack, Black, Adhesive Type: Rubber, Temperature Rating: 120 °F; Temperature Resistance 158 °F