Thomas and Betts FSCT3G Double-Coated Device Box | Graybar Store
Thomas and Betts - Double-Coated Device Box - FSCT3G
+ / - Hover over image to Zoom
Other Views

    Double-Coated Device Box

    Manufacturer: Thomas and Betts
    Manufacturer #: FSCT3G
    SKU: 25126066
    $204.42
    Checking Pricing
         
    Bracket:No Bracket
    Box Style:Shallow
    Color:Grey
    No. of Gangs:1
    Packaging:1 Each
    Knockouts:1 (3) in
    Material:Iron Alloy
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # FSCT3G
    • Color Grey
    • Box Style Shallow
    • Bracket No Bracket
    • Knockouts 1 (3) in
    • No. of Gangs 1
    • Material Iron Alloy
    • Packaging 1 Each
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ocal® Double-Coated Device Box, Iron Alloy, Knockouts: 1 (3) in, Packaging: 1 Each