Thomas and Betts FSCT2G Double-Coated Device Box | Graybar Store
Thomas and Betts - Double-Coated Device Box - FSCT2G
+ / - Hover over image to Zoom
Other Views

    Double-Coated Device Box

    Manufacturer: Thomas and Betts
    Manufacturer #: FSCT2G
    SKU: 25126065
    $85.64
    Checking Pricing
         
    Bracket:No Bracket
    Box Style:Shallow
    Color:Grey
    No. of Gangs:1
    Packaging:1 Each
    Knockouts:3/4 (3) in
    Material:Iron Alloy
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # FSCT2G
    • Color Grey
    • Box Style Shallow
    • Bracket No Bracket
    • Knockouts 3/4 (3) in
    • No. of Gangs 1
    • Material Iron Alloy
    • Packaging 1 Each
    • Country of Origin US - USA
    Product Overview:
    Ocal® Double-Coated Device Box, Iron Alloy, Knockouts: 3/4 (3) in, Packaging: 1 Each