Belden DBDS4BNC Double Bubble® DS4 BNC Compression Connector, 734 Cable | Graybar Store
Belden - Double Bubble® DS4 BNC Compression Connector, 734 Cable - DBDS4BNC
+ / - Hover over image to Zoom
Other Views

    Double Bubble® DS4 BNC Compression Connector, 734 Cable

    Manufacturer: Belden
    Manufacturer #: DBDS4BNC
    SKU: 25407226
    $2.90
    Checking Pricing
         
    Termination:Compression
    Cable Type:734
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # DBDS4BNC
    • Cable Type 734
    • Termination Compression
    • Connector Type BNC
    • Ohm Rating 75
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Double Bubble® DS4 BNC connector for 734 cable.
    • Double Bubble® Series
    • Highly secure broadband connector
    • Permanent 360° water tight seal provides superior pullout strength
    • One-piece design eliminates loose pins and sleeves minimizing installation time
    • Non-bind entry sets the pin at the back of the connector making the insertion of the cable easier