Belden DB59BNCSL2-M Double Bubble® BNC Security (CCTV) Compression Connector, Male | Graybar Store
Belden - Double Bubble® BNC Security (CCTV) Compression Connector, Male - DB59BNCSL2-M
+ / - Hover over image to Zoom
Other Views

    Double Bubble® BNC Security (CCTV) Compression Connector, Male

    Manufacturer: Belden
    Manufacturer #: DB59BNCSL2-M
    SKU: 25385633
    $3.43
    Checking Pricing
         
    Termination:Compression
    Cable Type:RG-59
    Package Quantity:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # DB59BNCSL2-M
    • Cable Type RG-59
    • Termination Compression
    • Connector Type BNC
    • Ohm Rating 75
    • Package Quantity 1
    • Country of Origin TW - Taiwan
    Product Overview:
    Double Bubble® security (CCTV) BNC compression male connector designed for Belden 8281 and 8182B cable.
    • Double Bubble® Series
    • Security connectors are designed for RG-59 coaxial cable
    • TRUE 360° compression onto the cable providing superior RF shielding performance
    • One-piece design eliminates loose pins and sleeves minimizing installation time
    • Non-bind entry sets the pin at the back of the connector making the insertion of the cable easier