Belden RG59 Security BNC | Graybar Store
Belden - RG59 Security BNC
+ / - Hover over image to Zoom
Other Views

    RG59 Security BNC

    Manufacturer: Belden
         

    Belden's Double Bubble® BNC compression connector is designed for structured wiring, security cameras and other exposed wiring installations. This connector is used in security, CATV and satellite applications.

    • Double Bubble® Series
    • Security connectors are designed for RG-59 coaxial cable
    • TRUE 360° compression onto the cable providing superior RF shielding performance
    • One-piece design eliminates loose pins and sleeves minimizing installation time
    • Non-bind entry sets the pin at the back of the connector making the insertion of the cable easier
    See More >>
    • Manufacturer Belden
    • Connector Type BNC
    • Ohm Rating 75
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Termination
    Cable Type
    Package Quantity
    Color
    Packaging
    Adapter Type
    Price
    DB59BNCSL2-M
    25385633
    Compression
    RG-59
    1
    $
    3
    .43
    /
    EA
    25385633
    Termination
    Compression
    Cable Type
    RG-59
    Package Quantity
    1
    Color
    Packaging
    Adapter Type
    $
    3
    .43
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DB59BNCSL-25
    25800024
    RG-59
    Red
    25 per Pack
    BNC
    $
    66
    .90
    /
    EA
    25800024
    Termination
    Cable Type
    RG-59
    Package Quantity
    Color
    Red
    Packaging
    25 per Pack
    Adapter Type
    BNC
    $
    66
    .90
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25385633 SKU, 25385633 ANALYTICS...
    Package Quantity
    1
    Color
    Packaging
    Adapter Type
    Price
    $
    3
    .43
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25800024 SKU, 25800024 ANALYTICS...
    Package Quantity
    Color
    Red
    Packaging
    25 per Pack
    Adapter Type
    BNC
    Price
    $
    66
    .90
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available