Greenlee 34137 Double-Braided Rope | Graybar Store
Greenlee - Double-Braided Rope - 34137
+ / - Hover over image to Zoom
Other Views

    Double-Braided Rope

    Manufacturer: Greenlee
    Manufacturer #: 34137
    SKU: 96036059
    $2,916.65
    Checking Pricing
         
    Use With:The 6800 (UT8) Puller
    Color:White with Green Tracer
    Length (Feet):600.0
    Tensile Strength (Pound):32,000 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 34137
    • Color White with Green Tracer
    • Length (Feet) 600.0
    • Tensile Strength (Pound) 32,000 lb.
    • Use With The 6800 (UT8) Puller
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Composite Rope, Double Braided Composite, White, 600 ft. L x 7/8 in. O. D., 32000 Lb Tensile Strength, 8000 Lb Working Load, For 6800 High Force Cable Puller, Low Stretch, Rot and Mildew Resistant, Safety Factor 4:1, Spliced Eyes at Both Ends