GE Lighting F18DBX/827/ECO4P DOUBLE BIAX | Graybar Store
GE Lighting - DOUBLE BIAX - F18DBX/827/ECO4P
+ / - Hover over image to Zoom
Other Views

    DOUBLE BIAX

    Manufacturer: GE Lighting
    Manufacturer #: F18DBX/827/ECO4P
    SKU: 25084494
    $15.03
    Checking Pricing
         
    Wattage:18
    Rated Life (Hour):17000
    Initial Lumens:1250
    Color Temperature (Kelvin):2700
    Packaging:50 Per Bundle
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F18DBX/827/ECO4P
    • Base Type G24q-2
    • Brand Ecolux
    • Bulb Shape 4-Pin Double Biax
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 1250
    Product Overview:
    GE Ecolux® Biax® T4 - Facilities; Retail Display; Hospitality; Office; Restaurant; Warehouse