GE Lighting F13DBX/830/ECO DOUBLE BIAX | Graybar Store
GE Lighting - DOUBLE BIAX - F13DBX/830/ECO
+ / - Hover over image to Zoom
Other Views

    DOUBLE BIAX

    Manufacturer: GE Lighting
    Manufacturer #: F13DBX/830/ECO
    SKU: 25084483
    $11.70
    Checking Pricing
         
    Wattage:13
    Rated Life (Hour):10000
    Initial Lumens:900
    Color Temperature (Kelvin):3000
    Packaging:50 Per Bundle
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F13DBX/830/ECO
    • Base Type G24d-1
    • Bulb Shape 2-Pin Double Biax™
    • Color Temperature (Kelvin) 3000
    • Initial Lumens 900
    Product Overview:
    GE Ecolux® Biax® T4 - Facilities; Retail Display; Hospitality; Office; Restaurant; Warehouse