Maclean Power Systems J8870 Double Arming Bolt | Graybar Store
Maclean Power Systems - Double Arming Bolt - J8870
+ / - Hover over image to Zoom
Other Views

    Double Arming Bolt

    Manufacturer: Maclean Power Systems
    Manufacturer #: J8870
    SKU: 98413233
    $3.81
    Checking Pricing
         
    Length:20 in.
    Diameter (Inches):5/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Maclean Power Systems
    • Manufacturer # J8870
    • Diameter (Inches) 5/8
    • Length 20 in.
    • SAP Material Type ZSTD
    Product Overview:
    Double Arming Bolt, Hot-Dipped Galvanized Steel, Length: 20 in, Diameter (Inches): 5/8 in